{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Handle length | 280 mm | |
Material | Hickory wood | |
Type of product | Handle |
Article number | 751205 280 | |
EAN / GTIN | 8024886004695 | |
Manufacturer number | 332H 280 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hickory hammer handle with wedge 280 mm
on request
In stock
16 pieces in stock
US $ 6.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
US $ 8.67
plus VAT at the current rate
Prices plus delivery costs
|
|
Handle length | 280 | 280 |
Handle protection | Nylon | |
Material | Hickory wood | Hickory wood |
Type of product | Handle | Handle |