Pin punch with handle, Tip ⌀: 3mm

Article no.: 747100 3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
97 pieces in stock 97 pieces available in 3-4 working days

Select article variation and quantity

Tip ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Tip ⌀ 3 mm
overall length L1 150 mm
Mandrel length L2 45 mm
Shank ⌀ S 8 mm
Type of striking head head specially annealed
Handle Shock-absorbing multi-component covering
Hardening and tempering through hardened
Material Round steel
Type of product Parallel pin punches

Identification numbers & Classifications

Article number 747100 3
EAN / GTIN 3148511594513
Manufacturer number 249.G3

Description

Version:

Round steel with cylindrical shaft, through hardened. “Impact damping” safety handle for increased comfort and precision. Head specially annealed to prevent splintering.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart