Spare jaws complete with screws, overall length: 460mm

Article no.: 733350 460
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Material: Chrome vanadium high-performance steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for round steel bar up to 19 HRC and 800 N/mm2 up to ⌀ 8 mm
for round steel bar up to 40 HRC and 1200 N/mm2 up to ⌀ 6 mm
for round steel bar up to 48 HRC and 1600 N/mm2 up to ⌀ 5 mm
Material Chrome vanadium high-performance steel
Type of product Face mill arbour

Identification numbers & Classifications

Article number 733350 460
EAN / GTIN 4003773066804
Manufacturer number 71 79 460

Description

Material:

Head of chrome-vanadium high performance steel, cutting edges additionally induction hardened (approx. 62 HRC).

Suitable for:

Bolt cutter No. 733300

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart