Ratchet cable cutter for steel-armoured cables (SWA cables) VDE insulated 315 mm

Article no.: 731260 315
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting capacity 380 mm2
    Cutting capacity up to ⌀ 45 mm
    overall length 315 mm
    Standard DIN EN IEC 60900 / VDE 0682-201
    Handle Multi-component covering
    Material Special quality tool steel, drop-forged, oil-hardened
    Ratchet function yes
    Type of product Scissors

    Identification numbers & Classifications

    Article number 731260 315
    EAN / GTIN 4003773078579
    Manufacturer number 95 36 315 A

    Description

    Version:

    Precision ground jaws and induction hardened blades.
    Insulation up to 1000 volts to DIN EN IEC 60900 / VDE 0682-201.

    Application:

    For cutting steel-armoured cables (SWA cables) using one and two hands. Ideal for use in restricted spaces.

    Material:

    Special quality tool steel, drop-forged, oil-quenched.

    Optional extras:

    Spare moving blade No. 731251.

    Note:

    Not suitable for cutting ACSR cables and wire cables.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart