{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for cable ⌀ | 32 mm | |
Cutting capacity multi-core cable up to | 240 mm2 | |
overall length | 250 mm | |
Handle | ergonomic plastic grips with anti-slip coating | |
Operation | mechanical, single-handed, ratchet principle |
Article number | 731070 32 | |
Manufacturer number | 731070 32 |