{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for conductor cross-section | 6 mm2 - 50 mm2 | |
Weight | 1.5 kg | |
overall length | 380 mm | |
Type of product | Crimping tool |
Article number | 729970 50 | |
EAN / GTIN | 8014212198730 | |
Manufacturer number | MPR50I |
This article |
Recommendations |
||
---|---|---|---|
Large crimping tool, Type: 50
on request
In stock
16 pieces in stock
US $ 559.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
112 pieces in stock
US $ 163.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
US $ 281.14
plus VAT at the current rate
Prices plus delivery costs
|
|
for conductor cross-section | 6 mm2 - 50 mm2 | ||
overall length | 380 mm | 202 mm | 225 mm |
suitable for cable type RG | 58; 59; 62 | 58; 59; 62; 71 | |
Weight | 1.5 kg | ||
Type of product | Crimping tool | Crimping tool | Crimping tool |