Automatic cable tie gun

Article no.: 729950
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,125 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for cable ties up to width 4.8 mm
    for cable ties up to thickness 1.3 mm
    Weight 335 g
    Type of product Cable tie gun

    Identification numbers & Classifications

    Article number 729950
    EAN / GTIN 4045197329202
    Manufacturer number 729950

    Description

    Application:

    Pre-set tightening and flush cut-off of cable ties in a single operation. Adjustable tensile force. The cable ties are cut cleanly with no sharp edges. The cut strip is retained within the gun.
    For plastic cable ties.

    Optional extras:

    Cable ties No. 083700 / 083705.
    Spare blade No. 729951.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart