Large crimping tool K05SYNCRO

Article no.: 729905 K05SYNCRO
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for conductor cross-section 6 mm2 - 50 mm2
    Weight 1.2 kg
    overall length 390 mm
    Type of product Crimping tool

    Identification numbers & Classifications

    Article number 729905 K05SYNCRO
    EAN / GTIN 4012078000079
    Manufacturer number K05

    Description

    Version:

    Sturdy head with compound action and integral rotatable form wheels. Tubular handles with plastic grips. Cross-section assignment visible on the form wheels.
    Form wheel adjustment by one-hand operation. Guarantees reliable cross-section assignment by synchronised form wheel adjustment. With ergonomic 2-component handle and slip protection on both sides.

    Application:

    For non-insulated tubular cable lugs and connectors (standard design).

    Note:

    Not suitable for DIN compression cable lugs or for French CNF cable lugs.
    Crimping tools for DIN and French CNF cable lugs available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart