Round coaxial cable stripping tool, TiN, for coaxial cable types: RG58/59

Article no.: 729806 RG58/59
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

for coaxial cable types Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series Top Coax Plus
Coating TiN
Type of product Blade

Identification & Classification

Article number 729806 RG58/59
Copy
EAN / GTIN 4011391301108
Copy
Manufacturer number 30110
Copy
Manufacturer JOKARI GmbH & Co. KG, An der Vogelrute 34, 59387 ASCHEBERG-HERBERN, Germany, www.jokari.de

Description

Version:

Both insulation stripping actions at 1 end.
Additionally with 11 mm socket of high-rigidity fibreglass-reinforced plastic for tightening F-plugs (HEX 11).

Application:

Tools for removing the outer insulation, braid, and PE foam insulation from coaxial cables.
Quick and easy stripping of all common coaxial cables, e.g. RG 58, RG 59, TV aerial cables 4.8 − 7.5 mm ⌀, and PVC round cable 3×0.75 mm2. Blades TiN coated.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart