{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 220 mm | |
for conductor cross-section | 0.5 mm2 - 6 mm2 | |
Type of product | Crimping tool |
Article number | 729722 6IS | |
EAN / GTIN | 4003773051893 | |
Manufacturer number | 97 52 36 |
This article |
Recommendations |
||
---|---|---|---|
Crimping tool, Type: 6IS
on request
In stock
318 pieces in stock
US $ 158.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,286 pieces in stock
US $ 162.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
413 pieces in stock
US $ 198.27
plus VAT at the current rate
Prices plus delivery costs
|
|
for conductor cross-section | 0.5 mm2 - 6 mm2 | 0.5 mm2 - 6 mm2 | 0.5 mm2 - 6 mm2 |
overall length | 220 mm | 230 mm | 225 mm |
Type of product | Crimping tool | Crimping tool | Crimping tool |