This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Crimping pliers, Type: 6IS

Article no.: 729710 6IS

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 225 mm
for conductor cross-section 0.5 mm2 - 6 mm2
Type of product Crimping tool

Identification numbers & Classifications

Article number 729710 6IS
EAN / GTIN 4045197166722
Manufacturer number 729710 6IS

Description

Version:

Steel body with compound action. Defined crimping force accurately ensured by integral stop function.
GARANT: Made of high-tensile special steel. Ergonomically optimised soft anti-slip handles. Optimum crimping due to special profile geometry.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart