Four-pin crimping tool MicroCrimp, 2-component grips, Type: 6,0/K

Article no.: 729540 6,0/K
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for conductor cross-section 0.14 mm2 - 6 mm2
overall length 230 mm
Positive barrier available yes
digital display no
Type of product Crimping tool

Identification numbers & Classifications

Article number 729540 6,0/K
EAN / GTIN 4003773045236
Manufacturer number 97 52 65

Description

Version:

Reliable crimping due to positive barrier and synchronised advance of the crimping pins.
Use the check pin supplied to check the basic setting.
Crimp mandrel advance can be adjusted in steps of 0.01 mm.
With standard contact mounting for Harting, HTS, Ilme and comparable contacts.

Application:

For turned pin and socket contacts

Supplied with:

Four-pin crimp tool in a case.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart