{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 180 mm | |
for conductor cross-section | 0.08 mm2 - 16 mm2 | |
Surface | burnished | |
Type of product | Crimping tool |
Article number | 729465 16 | |
EAN / GTIN | 4049002150746 | |
Manufacturer number | 610 286 3 |