{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 180 mm | |
for conductor cross-section | 0.25 mm2 - 16 mm2 | |
Number of mould cavities | 9 | |
Handle | plastic coated | |
Material | Special tool steel, drop forged, oil-hardened | |
Surface | polished | |
Type of product | Crimping tool |
Article number | 729402 16 | |
EAN / GTIN | 4003773040668 | |
Manufacturer number | 97 71 180 |