{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Cutter form | Vee cutter | |
Handle | Multi-component covering | |
Material | Special tool steel | |
Surface | chrome-plated | |
with return spring | yes | |
with adjustable screw for cross section adjustment. | yes | |
Type of product | Cutting pliers |
Article number | 728750 160 | |
EAN / GTIN | 4003773021933 | |
Manufacturer number | 11 06 160 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Wire stripping tool chrome-plated VDE insulated 160 mm
on request
In stock
292 pieces in stock
US $ 63.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,989 pieces in stock
US $ 40.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Handle | Multi-component covering | Multi-component covering |
with return spring | yes | yes |
with adjustable screw for cross section adjustment. | yes | yes |
Surface | chrome-plated | bright finish |
Cutter form | Vee cutter | Vee cutter |
Material | Special tool steel | Special tool steel |
Type of product | Cutting pliers | Cutting pliers |