Cable stripping knife, with slide block and ratchet function, overall length: 145mm

Article no.: 728150 145
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
376 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 145 mm
Type of product Knives

Identification numbers & Classifications

Article number 728150 145
EAN / GTIN 4003773089902

Description

Version:

Multi-component handle with ergonomic design and eyelet for attachment. 3-stage blade locking with safety-locking mechanism, slider and push-button. Blade with four detent positions: folded in, straight, angled and movable. Also cuts very hard or tough plastic sheathing up to 7 mm thick. Suitable for cutting circumferentially and longitudinally.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart