Cable stripping knife with hooked blade 8-28 mm

Article no.: 728010 8-28
plus VAT at the current rate Prices plus delivery costs
on request
In stock
317 pieces in stock

Select article variation and quantity

for cable ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation No. 28H Standard
overall length 170 mm
for cable ⌀ 8 mm - 28 mm
Coating TiN
Type of product Knives

Identification numbers & Classifications

Article number 728010 8-28
EAN / GTIN 4011391102828
Manufacturer number 10282

Description

Version:

Twist knife for circular and longitudinal cut; adjustable depth of cut. The Vee-shape cable holder adjusts automatically to the required cable ⌀. The cable sheath is cut by twisting and pulling the cutter.
Supplied with 1 spare blade in the handle. Knife with TiN-coated blade for longer working life.

Advantage:

Insulation can be stripped from the cable at any desired location.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart