Tweezers Form AA straight, insulated N

Article no.: 727920 N
plus VAT at the current rate Prices plus delivery costs
on request
In stock
79 pieces in stock

Select article variation and quantity

Material Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 130 mm
Version pointed
Type of product Tweezers

Identification numbers & Classifications

Article number 727920 N
EAN / GTIN 4045197993335
Manufacturer number 727920 N

Description

Version:

Made of steel with fine tips, anti-slip double insulated handles.
Made of special steel, nickel-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart