Extraction tweezers for micropackages 8 - 14 pins, Material: AM

Article no.: 727840 AM
plus VAT at the current rate Prices plus delivery costs
on request
In stock
82 pieces in stock

Select article variation and quantity

Material Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Material Stainless steel, INOX
Length 150 mm
Width 6 mm
Type of product Tweezers

Identification numbers & Classifications

Article number 727840 AM
EAN / GTIN 4045197993304
Manufacturer number 727840 AM

Description

Version:

Made of non-magnetic, stainless steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart