{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 137 mm | |
electrostatic characteristic | EGB/ESD | |
Cutting chamfer | very fine bevel | |
Head length | 23 mm | |
Head width | 10 mm | |
Cutter length | 5 mm | |
Cutting capacity copper wire up to ⌀ | 0.1 mm - 0.8 mm | |
Joint | adjustable | |
Handle | 2-component grip | |
Manufacturing process | Cutting edges induction hardened (62 − 64 HRC) | |
Material | CNC-machined ball bearing steel | |
Surface | matt sandblasted | |
with return spring | yes | |
Type of product | Cutting pliers |
Article number | 726825 137 | |
EAN / GTIN | 4045197673046 | |
Manufacturer number | 726825 137 |