This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Electronics side cutter, pointed head 125 mm

Article no.: 726295 125

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: very fine bevel
  • Material: CNC-machined ball bearing steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 125 mm
electrostatic characteristic EGB/ESD
Cutting chamfer very fine bevel
Material CNC-machined ball bearing steel
Head width 10 mm
Cutter length 10 mm
Cutting capacity copper wire up to ⌀ 0.1 mm - 1.2 mm
Head shape pointed
Handle 2-component grip
Manufacturing process Cutting edges induction hardened (62 − 64 HRC)
Surface matt sandblasted
with return spring yes
Type of product Cutting pliers

Identification numbers & Classifications

Article number 726295 125
Manufacturer number 726295 125

Description

Version:

Precision machined with slim shape. Jaws induction hardened (62 - 64 HRC). Anti-glare surface, matt shot-blasted with inlaid adjustable joint and flush inset screw. Double interchangeable springs for easy operation. 2-component conductive grips. Suitable for ESDs.

Material:

CNC-machined ball bearing steel for extremely accurate tolerances.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart