This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Electronics side cutter, small head shape 125 mm

Article no.: 726175 125

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: fine bevel
  • Material: CNC-machined ball bearing steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 125 mm
electrostatic characteristic EGB/ESD
Cutting chamfer fine bevel
Material CNC-machined ball bearing steel
Head width 10 mm
Cutter length 10 mm
Cutting capacity copper wire up to ⌀ 0.2 mm - 1.2 mm
Handle 2-component grip
Manufacturing process Cutting edges induction hardened (62 − 64 HRC)
Surface matt sandblasted
Type of product Cutting pliers

Identification numbers & Classifications

Article number 726175 125
Manufacturer number 726175 125

Description

Version:

Precision ground slim style induction hardened jaws (62 − 64 HRC). Anti-glare surface, matt shot-blasted with inlaid adjustable joint and flush inset screw.
Double interchangeable spring for easy operation.
2-component conductive grips. Suitable for ESDs.

Material:

CNC-machined, drop-forged ball bearing steel for extremely accurate tolerances.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart