{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 185 mm | |
Cutting capacity soft wire up to ⌀ | 2 mm | |
Cutting capacity medium hard wire up to ⌀ | 1.8 mm | |
Cutting capacity hard wire up to ⌀ | 1.5 mm | |
Head | slim | |
Arm | particularly long | |
Handle | plastic coated | |
Manufacturing process | Induction hardened cutting edges, laid-on joint | |
Material | Special tool steel, drop-forged and oil-hardened | |
Surface | chrome-plated | |
Type of product | Cutting pliers |
Article number | 725420 185 | |
EAN / GTIN | 4018754038978 | |
Manufacturer number | 66125185 |