{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Outer ring, straight | |
overall length | 560 mm | |
for external circlips ⌀ | 122 mm - 300 mm | |
Tip ⌀ | 3.5 mm | |
Standard | DIN 5254 A | |
Shape | A | |
Jaw shape | straight | |
Handle | plastic coated | |
Material | Rolled steel, high-tensile | |
Material of point | Special tool steel, oil-hardened | |
Surface | black powder-coated | |
Handle with self-grip mechanism | yes | |
Exchangeable points | yes | |
Type of product | Circlip Pliers |
Article number | 719895 A5 | |
EAN / GTIN | 4003773024996 | |
Manufacturer number | 46 10 A5 |