Snipe nose pliers, angled chrome-plated, with grips, overall length: 160mm

Article no.: 713500 160
plus VAT at the current rate Prices plus delivery costs
on request
In stock
97 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
Jaw length 50 mm
Jaw design snipe-nosed, angled (40° – 45°)
Standard DIN ISO 5745
Jaw characteristics Cutting edges induction hardened (approx. 60 HRC)
Type of jaws inner face roughened
Handle Multi-component covering
Material Chrome vanadium steel, drop-forged and oil-hardened
Surface chrome-plated
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 713500 160
EAN / GTIN 4003773016007
Manufacturer number 25 25 160

Description

Version:

Very long snipe nose jaws. Cutting edges induction hardened (approx. 61 HRC), suitable for hard and soft wire. Serrated inside jaws.
Pliers chrome-plated, handles with multi-component covering. Twist-tolerant flexible precision tips.

Standard:

DIN ISO 5745

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Compare with similar products

This article


Recommendations


Snipe nose pliers, angled chrome-plated, with grips, overall length: 160mm

Snipe nose pliers, angled chrome-plated, with grips, overall length: 160mm

on request
In stock
97 pieces in stock
US $ 55.79
plus VAT at the current rate Prices plus delivery costs
on request
In stock
323 pieces in stock
US $ 42.17
plus VAT at the current rate Prices plus delivery costs
on request
In stock
563 pieces in stock
US $ 31.47
plus VAT at the current rate Prices plus delivery costs
on request
In stock
303 pieces in stock
US $ 35.87
plus VAT at the current rate Prices plus delivery costs
Jaw characteristics Cutting edges induction hardened (approx. 60 HRC) Cutting edges induction hardened (approx. 60 HRC) Cutting edges induction hardened (approx. 60 HRC) Cutting edges induction hardened (approx. 60 HRC)
Jaw length 50 mm 50 mm 50 mm 50 mm
overall length 160 mm 160 mm 160 mm 160 mm
Jaw design snipe-nosed, angled (40° – 45°) snipe-nosed, angled (40° – 45°) snipe-nosed, angled (40° – 45°) snipe nose, angled (40° – 45°)
Standard DIN ISO 5745 DIN ISO 5745 DIN ISO 5745 DIN ISO 5745
Surface chrome-plated chrome-plated bright finish bright finish
Type of product Multi-function pliers Multi-function pliers Multi-function pliers Multi-function pliers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart