Snipe-nose pliers, straight VDE insulated 160 mm

Article no.: 713351 160
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,296 pieces in stock

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
Jaw length 50 mm
Jaw design snipe nose, straight
Standard similar to DIN ISO 5745; DIN EN IEC 60900 / VDE 0682-201
Jaw characteristics Cutting edges induction hardened (approx. 60 HRC)
Type of jaws inner face roughened
Handle Multi-component covering
Material Chromium vanadium steel
Surface bright finish
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 713351 160
EAN / GTIN 4045197887894
Manufacturer number 713351 160

Description

Version:

Very long snipe nose jaws. Cutting edges induction hardened (approx. 61 HRC), suitable for cutting hard and soft wire. Serrated inside jaws.
Jaws bright finished, handles with multi-component covering.
Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V.

Standard:

DIN ISO 5745

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Compare with similar products

This article


Recommendations


Snipe-nose pliers, straight VDE insulated 160 mm

Snipe-nose pliers, straight VDE insulated 160 mm

on request
In stock
1,296 pieces in stock
US $ 35.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
276 pieces in stock
US $ 43.97
plus VAT at the current rate Prices plus delivery costs
Type of jaws inner face roughened inner face roughened
Jaw characteristics Cutting edges induction hardened (approx. 60 HRC) Cutting edges induction hardened (approx. 60 HRC)
Handle Multi-component covering Multi-component covering with non-slip Haptoprene surface
Standard similar to DIN ISO 5745 ;DIN EN IEC 60900 / VDE 0682-201 DIN ISO 5745 ;DIN EN IEC 60900 / VDE 0682-201
Surface bright finish chrome-plated
Material Chromium vanadium steel Chromium vanadium steel
Type of product Multi-function pliers Multi-function pliers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart