Round nose pliers chrome-plated with grips 140 mm

Article no.: 710800 140
plus VAT at the current rate Prices plus delivery costs
on request
In stock
72 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 140 mm
    Jaw length 28 mm
    Jaw design round
    Standard DIN ISO 5745
    Type of jaws inner face smooth
    Handle Multi-component covering
    Material Special tool steel, drop-forged and oil-hardened
    Surface of pliers chrome-plated
    Type of product Round-nose pliers

    Identification numbers & Classifications

    Article number 710800 140
    EAN / GTIN 4003773042891
    Manufacturer number 22 05 140

    Description

    Version:

    With short strong jaws (round). Smooth jaws.
    Jaws chrome-plated, handles with multi-component covering.

    Standard:

    DIN ISO 5745

    Material:

    Special tool steel, drop-forged, and oil-hardened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart