Grip wrench PLUS with pivoted lower jaw, overall length: 250mm

Article no.: 708701 250
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,431 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 250 mm
Jaw length 45 mm
Jaw capacity for round and rectangular material 45 mm
Type of product Grip wrench

Identification numbers & Classifications

Article number 708701 250
EAN / GTIN 4062406240394
Manufacturer number 708701 250

Description

Version:

Serrated jaws and sturdy spring steel body. Lower jaw with movable clamping face. Parallel and prismatic clamping is available over the entire clamping range. Fully nickel-plated.

Application:

Equally suitable for holding flat, profiled and round materials, clamping force up to 10,000 N.

Material:

Chrome vanadium steel gripping jaws, drop forged.

Spare part:

Spare spring No. 708301 size 10.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart