Parts cases “CarryLite”, Number of inserts: 9

Article no.: 693630 9
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Number of inserts Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of compartments 9
External dimension length 337 mm
External dimension width 278 mm
External dimension height 79 mm
Type of product Tool transport system

Identification numbers & Classifications

Article number 693630 9
EAN / GTIN 5733439143608
Manufacturer number 143608

Description

Version:

Case body of PP and cover of polycarbonate. Strong multi-point hinges ensure stability, and 2 slide catches lock the transparent cover. Profiles in the cover keep the exchangeable inserts and their contents in place during transport.

Fitted with:

Number of inserts L×W×H: 4 pcs. 79×55×69 mm
1 pc. 157×55×69 mm
2 pcs. 109×79×69 mm
2 pcs. 163×79×69 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart