“Rock Turtle” service tool case of HDPE wheeled, Type: H

Article no.: 692927 H
plus VAT at the current rate Prices plus delivery costs
on request
In stock
276 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Material: HDPE
  • Type of tool storage: Shaft pockets
  • Case load capacity: 40
  • Characteristics case: suitable for air travel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material HDPE
Type of tool storage Shaft pockets
Case load capacity 40 kg
Characteristics case suitable for air travel
Internal dimension length 470 mm
Internal dimension width 390 mm
Internal dimension height 320 mm
Weight 8.5 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 692927 H
EAN / GTIN 8024482178332
Manufacturer number 4216.B

Description

Version:

TSA locks: When travelling to the USA these locks can be opened for searching and relocked by the US “Transportation Security Administration” (TSA) using a master key. Forcible opening of the case (irreparably damaging the locks) for searching can thus be avoided.
Extremely tough and impact-resistant HDPE case trays with aluminium frames, reinforced edges and 2 TSA locks (No. 692918).
Internal fittings with stitched shaft pockets:
1 base tray, including tool board with 18 shaft pockets as cover (No. 692908 size 2). 1 dimpled foam inlay in the base tray. 1 tool board with 24 shaft pockets, 12 rubber straps and 1 pocket for small parts on the front and back (No. 692908 size 1). 1 document pocket and 2 small parts containers in the cover.
Horizontal alignment of the case. 2 ball bearing mounted wheels (⌀ 100 mm). Case with handle.

Application:

Tool case for frequent fliers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart