{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | X-ABS | |
Type of tool storage | Clip holders | |
Case load capacity | 40 kg | |
Characteristics case | suitable for air travel | |
Internal dimension length | 460 mm | |
Internal dimension width | 310 mm | |
Internal dimension height | 185 mm | |
Weight | 3.6 kg |
Article number | 692660 | |
EAN / GTIN | 4006793137714 |