{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | X-ABS | |
Type of tool storage | Shaft pockets | |
Case load capacity | 30 kg | |
Characteristics case | suitable for air travel | |
Internal dimension length | 460 mm | |
Internal dimension width | 190 mm | |
Internal dimension height | 310 mm | |
Volume | 27 l | |
Weight | 4.6 kg | |
Type of product | Tool transport system |
Article number | 692500 | |
EAN / GTIN | 4006793799714 | |
Manufacturer number | 481070171 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() X-ABS tool case with base shell, 2 tool boards and TSA locks
on request
In stock
6 pieces in stock
US $ 442.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 610.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
US $ 339.90
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of tool storage | Shaft pockets | Shaft pockets | Shaft pockets |
Internal dimension width | 190 | 360 | 310 |
Internal dimension height | 310 | 190 | 210 |
Internal dimension length | 460 | 460 | 460 |
Case load capacity | 30 | 30 | 30 |
Material | X-ABS | X-ABS | X-ABS |
Type of product | Tool transport system | Tool transport system | Tool transport system |