Textile tool rucksack, Type: 1

Article no.: 692267 1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
348 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Type of tool storage: Shaft pockets

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of tool storage Shaft pockets
External dimension length 320 mm
External dimension width 175 mm
External dimension height 415 mm
Weight 2.3 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 692267 1
EAN / GTIN 4062406595746
Manufacturer number 692267 1

Description

Version:

High-quality textile tool bags as a companion for your day-to-day tasks. With reflector strips for good visibility.
Convenient backpack for carrying and storing tools. The adjustable, padded, non-slip shoulder straps combine with a waist strap and back padding for comfortable carrying. With carrying handle, zip fastener and feet.
Internal: With 1 removable tool board. Total of 2 document pockets, 16 shaft pockets and 5 hook and loop fasteners.
External: 1 small front pouch with zip and 2 with hook and loop fasteners. Additionally 2 side shaft pockets.

Material:

Made from sturdy polyester fabric.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart