{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of tool storage | Shaft pockets | |
External dimension length | 320 mm | |
External dimension width | 210 mm | |
External dimension height | 240 mm | |
Weight | 0.5 kg | |
Type of product | Tool transport system |
Article number | 692262 1 | |
EAN / GTIN | 4062406595715 | |
Manufacturer number | 692262 1 |
This article |
Recommendations |
|
---|---|---|
Textile tool bag, Type: 1
on request
In stock
99 pieces in stock
US $ 37.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
439 pieces in stock
US $ 61.10
plus VAT at the current rate
Prices plus delivery costs
|
|
External dimension height | 240 mm | 320 mm |
External dimension length | 320 mm | 230 mm |
Type of product | Tool transport system | Tool transport system |