{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 6.3 mm | |
Tool material | HSS | |
Countersink tip angle | 90 degrees | |
Number of cutting edges Z | 1 | |
Manufacturer's designation | 845 | |
overall length | 32 mm | |
Shaft length | 21 mm | |
for bores from | 1.5 mm | |
for countersunk screw | M3 | |
Bit hexagon shank | C 6,3 | |
Type of product | Stepped drill and countersink |
Article number |
676311 6,3
Copy |
|
EAN / GTIN |
4013288118950
Copy |
|
Manufacturer number |
05104660001
Copy |
|
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |