Set of bits 61 pieces, Type: M

Article no.: 675900 M
plus VAT at the current rate Prices plus delivery costs
on request
In stock
174 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws; Screwdriver for TORX® screws with hole; Hexagon screwdriver; TriWing screwdriver
Number of pieces 61
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675900 M
EAN / GTIN 4013288102058
Manufacturer number 05259810001

Description

Content:

Bits set C 6.3 (1/4 inch); 1 quick-release adaptor.

Content:

Bits, length 25 mm, C 6.3, for Phillips: No. 675200 3 pcs. size 1/25; 6 pcs. size 2/25; 2 pcs. size 3/25
Bits, length 25 mm, C 6.3, for Pozidriv: No. 675320 3 pcs. size 1/25; 6 pcs. size 2/25; 2 pcs. size 3/25
Bits, length 25 mm, C 6.3, for hex socket: No. 675240 1 pc. each size 2; 2.5; 3; 4; 5; 6
Bits, length 25 mm, C 6.3, for hex socket, with ball point: No. 675270 1 pc. each size 2.5; 3, 4; 5; 6
Bits, length 25 mm, C 6.3, for internal Torx®: 1 pc. each size TX5; TX6; TX7; TX8; TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40
Bits, length 25 mm, C 6.3, for internal Torx® with pin: No. 675350 1 pc. each size TX10; TX15; TX20; TX25; TX27; TX30; TX40
Bits, length 25 mm, C 6.3, for slot-head: 1 pc. each size 0.5×4.0; 0.6×4.5; 1.0×5.5; 1.2×6.5
Bits, length 25 mm, C 6.3, for TRI-WING®: No. 675370 1 pc. each size 2; 3; 4; 5
Quick-release adapter: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart