Slot-head blade halfmoon, 4 mm, Blade width b: 1,5mm

Article no.: 669932 1,5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
66 pieces in stock

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 800/9 C
Blade width 1.5 mm
Cutter thickness 0.23 mm
Blade ⌀ 1.5 mm
Blade length 20 mm
overall length 44 mm
Drive profile Slot-head screwdriver
Drive profile Half-moon
Type of product Screwdriver bit

Identification numbers & Classifications

Article number 669932 1,5
EAN / GTIN 4013288168276
Manufacturer number 05135265001

Description

Version:

Blade made of high quality tool steel.

Suitable for:

Screwdriver holder No. 66 9931.

Note:

See under 669933669936 for further bits.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart