{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 917 SPH | |
Cross-head size | 1 | |
for screw ⌀ | 2.1 − 3 mm | |
Blade length | 80 mm | |
overall length | 178 mm | |
Hexagon collar for wrench assistance | 8 mm | |
Drive profile | Screwdriver for Phillips | |
Impact cap | yes | |
Type of product | Screwdrivers |
Article number | 668300 1 | |
EAN / GTIN | 4013288191182 | |
Manufacturer number | 05017005003 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for Phillips with impact cap 1
on request
In stock
404 pieces in stock
US $ 8.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 7.51
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips |
for screw ⌀ | 2.1 − 3 | 2.1 − 3 |
overall length | 178 | 177 |
Blade length | 80 | 80 |
Cross-head size | 1 | 1 |
Hexagon collar for wrench assistance | 8 | 8 |
Type of product | Screwdrivers | Screwdrivers |