Electrician’s screwdriver set, 5 pieces for slot-head and Phillips, reduced blade ⌀, fully insulated 3/2

Article no.: 667230 3/2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
141 pieces in stock

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 5
Standard DIN EN IEC 60900 / VDE 0682-201
Drive profile Slot-head screwdriver; Screwdriver for Phillips
Type of product Screwdriver

Identification numbers & Classifications

Article number 667230 3/2
EAN / GTIN 4013288164551
Manufacturer number 05258030001

Description

Version:

Blade with reduced blade ⌀, fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.

Supplied with:

1 each screwdriver for slot-head No. 663200 size 3.5; 4; 5.5.
1 each screwdriver for Phillips No. 668620 size 1 and 2.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart