Screw-in fuse carrier key, dual function fully insulated

Article no.: 665800
plus VAT at the current rate Prices plus delivery costs
on request
In stock
425 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Standard DIN EN IEC 60900 / VDE 0682-201
overall length 110 mm
Type of product Screwdrivers

Identification numbers & Classifications

Article number 665800
EAN / GTIN 4086500009022
Manufacturer number SII-SIII 0354

Description

Version:

Changeover between fuse carrier screws 2 − 25 A and 35 − 63 A. Fully insulated up to 1000 V to DIN EN 60900 / VDE 0682-201.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart