Single-pole phase tester, Blade width: 3mm

Article no.: 665030 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
602 pieces in stock

Select article variation and quantity

Blade width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 247
Blade width 3 mm
Blade length 70 mm
overall length 145 mm
Test range 150 V - 250 V
Drive profile Slot-head screwdriver
Pocket clip yes
Type of product Voltage tester

Identification numbers & Classifications

Article number 665030 3
EAN / GTIN 4013288140289
Manufacturer number 05005655001

Description

Version:

Plastic handle with insulated screwdriver blade and pocket clip.
Testing range 150 - 250 V.

Note:

These voltage testers conform to VDE 0680/6 safety standards. Bulbs therefore are non−replaceable.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart