{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 8 mm | |
Blade designation | 5 | |
Tip thickness a | 1.2 mm | |
Blade length | 30 mm | |
overall length | 85 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 664120 8 | |
Manufacturer number | 664120 8 |