{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Classic VDE | |
Blade width b | 2 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Blade designation | 00 | |
Tip thickness a | 0.4 mm | |
Blade length | 45 mm | |
overall length | 125 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdrivers |
Article number | 663000 2 | |
EAN / GTIN | 7610733064267 | |
Manufacturer number | 5100.00-45 |
This article |
Recommendations |
|
---|---|---|
Electrician’s screwdriver for slot-head, Classic fully insulated, Blade width b: 2mm
on request
In stock
Available in 3-4 working days
1,305 pieces in stock
1,305 pieces available in 3-4 working days
US $ 7.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
772 pieces in stock
772 pieces available in 3-4 working days
US $ 6.79
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 125 mm | 120 mm |
Blade length | 45 mm | 60 mm |
Blade width b | 2 mm | 2 mm |
Tip thickness a | 0.4 mm | 0.4 mm |
Type of product | Screwdrivers | Screwdriver |