{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
electrical insulation | VDE 1000 V | |
Tip thickness a | 0.4 mm | |
Blade length | 100 mm | |
overall length | 195 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 662902 2,5 | |
EAN / GTIN | 4067263113379 | |
Manufacturer number | 662902 2,5 |