Electronic torque screwdriver, maximum torque: 50cNm

Article no.: 659050 50
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 114.59 /pcs.
on request
In stock
110 pieces in stock

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT
  • Direction of tightening: For right- and left-hand tightening
  • Torque measuring accuracy: ±2
  • Bit socket: F 6.3
  • Test certificate: Manufacturer’s test certificate
  • Standard: DIN EN ISO 6789

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 50 cNm
Direction of tightening For right- and left-hand tightening
Torque measuring accuracy ±2 %
Bit socket F 6.3
Test certificate Manufacturer’s test certificate
Overall length L 203 mm
Torque range 10 cNm - 50 cNm
Resolution 0.1 cNm
Weight 200 g
Display digital
Release signalling optisk; akustisk
Trigger principle Electromechanical trigger
Connection format Bit holder 1/4 inch
Measurement technology electronic
Data can be recorded yes
Setting the trigger value digital, adjustable
Feedback displaying
Reversible reading cNm; lbfin; kgf-cm
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Power supply Battery-powered
Number of batteries contained 1
Battery type LR3
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 659050 50
EAN / GTIN 4045197503862
Manufacturer number 659050 50

Description

Version:

Torque screwdriver with a flexible range of applications; with a 2-component handle, large display and quick-change coupling shank for bits. When the set value is reached, the torque screwdriver gives a clear visual and audible signal. 2 working modes are available - peak value display and tracking value display. Stores up to 50 values.
Units of measure: cNm, lbfin, kgfcm

Application:

Torque control; controlled tightening of screws in a single operation or for small batch production.

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart