{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Width b | 17.5 mm | |
Height h | 12.4 mm | |
Long-term rated loading | 15 Nm | |
No. of teeth | 60 | |
Pitch S | 17.5 mm | |
Plug-in shank | 9×12 mm | |
Bit-holder | 1/4 inch | |
Material | Chrome vanadium steel | |
Ratchet reversible | yes | |
Tool with ratchet function | yes | |
Type of product | BIT ratchet socket plug-in head |
Article number |
657932 1/4
Copy |
|
EAN / GTIN |
4062406229641
Copy |
|
Manufacturer number |
657932 1/4
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |