{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 5 Nm | |
Direction of tightening | For right-hand tightening | |
Torque measuring accuracy | ±6 % | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 185 mm | |
Torque range | 1 Nm - 5 Nm | |
Weight | 190 g | |
Square drive | 1/4 inch | |
Release signalling | optisk; akustisk; haptisk | |
Trigger principle | mechanical slip clutch | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | without setting scale (requires torque analyser) | |
Feedback | triggering | |
Reversible reading | Nm; lbfin | |
Measurement process | Torque | |
Adjustable trigger value | preset | |
Standard | DIN EN ISO 6789 | |
Lever length without plug-in head [l1] | 134 mm | |
Type of product | Torque Wrench |
Article number | 657766 5 | |
EAN / GTIN | 4045197891631 | |
Manufacturer number | 657766 5 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |