{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Square drive | 1/4 inch | |
Width b | 25 mm | |
Height h | 11.5 mm | |
Long-term rated loading | 30 Nm | |
Pitch S | 21 mm | |
No. of teeth | 48 | |
Plug-in shank | 9×12 mm | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Ratchet reversible | yes | |
Ratchet with ejector | yes | |
Type of product | Ratchet |
Article number |
657582 1-1/4
Copy |
|
EAN / GTIN |
4062406277277
Copy |
|
Manufacturer number |
657582 1-1/4
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |