{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 inch | |
Width b | 15 mm | |
Height h | 8 mm | |
Series | QH | |
Pitch S | 25 mm | |
No. of teeth | 48 | |
Plug-in shank | ⌀ 6 mm | |
Ratchet reversible | yes | |
Ratchet with ejector | no | |
Type of product | Ratchet |
Article number | 657322 1/4 | |
EAN / GTIN | 4580135821665 | |
Manufacturer number | QH6D |