{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 20 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±4 % | |
Exchangeable tool | Plug-in head | |
Test certificate | Manufacturer’s test certificate | |
Series | MANOSKOP® 730 | |
Overall length L | 196 mm | |
Torque range | 4 Nm - 20 Nm | |
Scale graduation, 1 graduation = | 0.5 Nm | |
Weight | 320 g | |
Socket for plug-in head | 9×12 mm | |
Memory pointer | no | |
Type of product | Torque Wrench |
Article number | 657210 20L | |
EAN / GTIN | 4018754031832 | |
Manufacturer number | 50180002 |